Buy more than* S$200* and get FREE SHIPPING

  • Brass Press Wheel Brush

Brass Press Wheel Brush PR-33

Item.#
08075076
Mfr.#
PR-33
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.15
Others
Liability insurance with
Outer Diameter (phi mm)
32
Compatible
Electric-pneumatic tool grinder
Thickness (mm)
13
Metal Fittings Diameter (mm)
20
Trim Length (mm)
6
Caution
Always use safety goggles and devices when working.