Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Brass Press Wheel Brush

Brass Press Wheel Brush PR-34

Item.#
08075085
Mfr.#
PR-34
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.15
Others
Liability insurance with
Outer Diameter (phi mm)
38
Compatible
Electric-pneumatic tool grinder
Thickness (mm)
13
Metal Fittings Diameter (mm)
20
Trim Length (mm)
9
Caution
Always use safety goggles and devices when working.