Buy more than* S$200* and get FREE SHIPPING

  • Brass Press Wheel Brush

Brass Press Wheel Brush PR-35

Item.#
08075094
Mfr.#
PR-35
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.15
Others
Liability insurance with
Outer Diameter (phi mm)
50
Compatible
Electric-pneumatic tool grinder
Thickness (mm)
13
Metal Fittings Diameter (mm)
25
Trim Length (mm)
12.5
Caution
Always use safety goggles and devices when working.