Buy more than* S$200* and get FREE SHIPPING

  • Brass Press Wheel Brush

Brass Press Wheel Brush PR-37

Item.#
08075112
Mfr.#
PR-37
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.15
Others
Liability insurance with
Hole Diameter (phi mm)
10
Metal Fittings Diameter (mm)
38
Trim Length (mm)
18.5
Thickness (mm)
13
Compatible
Electric, air tool grinder
Type
Press wheel brush (internal use)
Outer Diameter (phi mm)
75