Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire plating wire cap brush

Steel-wire plating wire cap brush CN-6

4.25 (4)
Item.#
08075173
Mfr.#
CN-6
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Compatible
180mm grinder, 205mm grinder
Screw Diameter (mm phi)
M16xP2.0
Trim Length (mm)
35
Maximum Rotation Speed (min-1[r. p.m])
8000
Application
For installation and use - power tools, pneumatic tools, deburring of surface polishing, paint peeling, welding work, substrate polishing, steel, etc.
Others
With liability insurance coverage
Metal Fitting Diameter (mm phi)
100
Outer Diameter (phi mm)
120
Wire Diameter (phi mm)
0.35
Type
Electric tools for cup brush
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Steel rack paint and rust removal
3
From Japan
On 2017-07-25 14:58:07
I do not know how to use it, but the steel wire has opened to the outside.
This review is about item#6315163.
Painting of the ship's bottom
5
From Japan
On 2017-05-08 19:55:30
Although the price is cheap, there are also durability and there is a little, because the dropout of the wire is also small, it is far better than the selling item sold before.
This review is about item#6315136.
Factory work
4
From Japan
On 2014-05-23 13:15:59
Product is used every time without any problem. I think that quality tolerance is also very normal.
This review is about item#06315163.
Metallic surface polishing operation
5
From Japan
On 2011-09-22 09:59:02
Especially problem is not.
This review is about item#06315163.