Buy more than* S$200* and get FREE SHIPPING

  • Steel wire cap brush

Steel wire cap brush CN-9

2.00 (4)
Item.#
08075207
Mfr.#
CN-9
Package Qty.
1PC
Ship pack of
1
15.67 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Electric tools for Cup brush
Maximum Rotation Speed (min-1[r. p.m])
12000
Compatible
100-mm grinder
Screw Diameter (mm phi)
M10xP1.5
Trim Length (mm)
20
Application
It is used for flat-surface polish, ground polish (light polish), common steel, deflashng stainless, etc. to a power tool and a pneumatic tool, attaching.
Caution
Always use safety goggles and devices when working.
Others
With compensatory insurance
Metal Fitting Diameter (mm phi)
55
Outer Diameter (phi mm)
65
Wire Diameter (phi mm)
0.3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 2.00
4 Customer Reviews
The reviews are automatic translation.
Dirt off the surface of aluminum products
1
From Japan
On 2016-07-17 12:02:39
As soon as I switched on the steel wire stuck in a place where it scattered around. I took a considerable amount of time to pull through it and thought that it was a very dangerous item because I put many pieces in my bushbus even in my clothes. If you put it in your eyes it becomes a fatal wound. I will never use it again!
This review is about item#08075191.
In an ordinary cup, a narrow place not entering
5
From Japan
On 2014-01-21 13:07:40
Although it is used less frequently, it is perfect for narrow places because it is small.
This review is about item#08075207.
Rusting off
1
From Japan
On 2011-12-08 12:39:35
When I used it for the first hour, the wire of the brush almost broke and disappeared. It is dangerous while working because the wire will break immediately. I bought five, but the next four have to throw it away. There is no purchase of this product anymore.
This review is about item#08075207.
Rust removal on the iron surface
1
From Japan
On 2008-06-02 13:57:01
The steel wire breaks quickly and disappears. Besides, the broken steel wire flew to the operator and stabbed the work clothes. Defective item? I would like you to say clearly and return the money. Brush has disappeared in actual use time about 30 minutes.
This review is about item#08075207.