Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Stainless steel cup brush

SUS304 Stainless steel cup brush CN-13

1.71 (7)
Item.#
08075243
Mfr.#
CN-13
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Metal Fittings Diameter (mm)
35
Trim Length (mm)
20
Wire Diameter (phi mm)
0.3
Type
Electric tools for cup brush
Compatible
100mm grinder
Outer Diameter (phi mm)
40
Screw Diameter (mm)
M10xP1.5
Maximum Rotation Speed (min-1[r. p.m])
12000
Others
With liability insurance coverage
Caution
Always use safety goggles and devices when working.
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 5
Review Rating: 1.71
7 Customer Reviews
The reviews are automatic translation.
Used for rust removal
1
From Japan
On 2017-05-23 08:31:12
It was over in a day. It is the worst. It is scattering and stinging
This review is about item#6315154.
Shine polish of stainless steel checker plate
3
From Japan
On 2015-05-01 08:46:40
I wanted to use it for polishing the concavo-convex part, but in this shape it had to be used by tilting it obliquely. My product selection was bad, so I will try the bevel brush next time. In normal use, it was able to be used without problems at all.
This review is about item#06315154.
Using deburring of welding
4
From Japan
On 2014-07-07 21:23:23
I use it for deburring of welding, but the wire breaks down and scatters, is not it something that can not be improved a bit more?
This review is about item#06315154.
Rust removal
1
From Japan
On 2012-12-07 13:16:19
The wire is broken and scattered, it is dangerous and it can not be used.
This review is about item#06315154.
Remove rust
1
From Japan
On 2012-03-28 20:20:08
It was also the impression of the other person, but I got a brush soon. It was used from the morning and almost disappeared in the afternoon. It was a too bad product.
This review is about item#08075243.
Mainly rust remover
1
From Japan
On 2011-08-02 13:43:06
I feel that there are intense hairs as well as the following contributors, and hair sticks crankly unless footwear is thick work as well as protection of eyes. Will other manufacturers fly so much? Next time I will try with a stranded wire. . . .
This review is about item#08075252.
Peeling of pipe flanges / Removing rust
1
From Japan
On 2009-11-19 16:47:23
Impression: There are a lot of scattering of wires Improvement point: It is better to eliminate the wire splattering In this admission, we can not recommend it
This review is about item#06315154.