Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Stainless steel cup brush

SUS304 Stainless steel cup brush CN-18

1.71 (7)
Item.#
08075295
Mfr.#
CN-18
Package Qty.
1PC
Ship pack of
1
69.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Outer Diameter (phi mm)
120
Screw Diameter (mm)
M16xP2.0
Maximum Rotation Speed (min-1[r. p.m])
8000
Compatible
Grinder 180mm, 205mm grinder
Caution
Always use safety goggles and devices when working.
Trim Length (mm)
35
Wire Diameter (phi mm)
0.5
Others
Liability insurance with
Metal Fittings Diameter (mm)
100