Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire twist cap brush

Steel-wire twist cap brush CN-23

3.50 (2)
Item.#
08075322
Mfr.#
CN-23
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
CN-22B, CN-23B, and CN-24B are mild types (flare finishing).
Type
Electric tools for cup brush
Compatible
125mm grinder, 150mm grinder
Outer Diameter (phi mm)
90
Screw Diameter (mm)
M16xP2.0
Maximum Rotation Speed (min-1[r. p.m])
9500
Caution
Always use safety goggles and devices when working.
Others
With liability insurance coverage
Metal Fittings Diameter (mm)
75
Trim Length (mm)
35
Wire Diameter (phi mm)
0.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Keren work · rust remover
2
From Japan
On 2016-07-19 07:24:13
As soon as I was using it, the twist has unraveled. It seems that there is not enough durability as expected.
This review is about item#08075313.
Ship polishing of ships and others
5
From Japan
On 2016-06-02 19:38:59
I'm repeating. It can be used normally without problems.
This review is about item#08108231.