Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel-wire twist cap brush

Steel-wire twist cap brush CN-24

3.50 (2)
Item.#
08075331
Mfr.#
CN-24
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
CN-22B, CN-23B, and CN-24B are mild types (flare finishing).
Wire Diameter (phi mm)
0.5
Others
Liability insurance with
Metal Fittings Diameter (mm)
100
Trim Length (mm)
35
Caution
Always use safety goggles and devices when working.
Maximum Rotation Speed (min-1[r. p.m])
8000
Compatible
Grinder 180mm, 205mm grinder
Outer Diameter (phi mm)
120
Screw Diameter (mm)
M16xP2.0
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Keren work · rust remover
2
From Japan
On 2016-07-19 07:24:13
As soon as I was using it, the twist has unraveled. It seems that there is not enough durability as expected.
This review is about item#08075313.
Ship polishing of ships and others
5
From Japan
On 2016-06-02 19:38:59
I'm repeating. It can be used normally without problems.
This review is about item#08108231.