Buy more than* S$200* and get FREE SHIPPING

  • SUS304 Stainless steel twist cup brush
  • SUS304 Stainless steel twist cup brush
  • SUS304 Stainless steel twist cup brush

SUS304 Stainless steel twist cup brush CN-25

Item.#
08075347
Mfr.#
CN-25
Package Qty.
1PC
Ship pack of
1
57.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.5
Type
Electric tools for Cup brush
Compatible
100-mm grinder
Outer Diameter (phi mm)
75
Screw Diameter (mm)
M10xP1.5
Caution
Always use safety goggles and devices when working.
Others
With compensatory insurance
Metal Fittings Diameter (mm)
60
Trim Length (mm)
30
Maximum Rotation Speed (min-1[r. p.m])
12000