Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire plating wire cap brush

Steel-wire plating wire cap brush CH-51

Item.#
08075356
Mfr.#
CH-51
Package Qty.
1PC
Ship pack of
1
15.92 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Hole Diameter (phi mm)
16
Others
With compensatory insurance
Thick Mouth Wire Diameter (phi mm)
0.25
Outer Diameter (phi mm)
65
Maximum Rotation Speed (min-1[r. p.m])
12000
Type
Air tool for Cup brush
Compatible
100-mm grinder
Metal Fittings Diameter (mm)
55
Trim Length (mm)
20