Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire plating wire cap brush

Steel-wire plating wire cap brush CH-54

Item.#
08075383
Mfr.#
CH-54
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Compatible
Grinder 125mm, 150mm grinder
Metal Fittings Diameter (mm)
75
Trim Length (mm)
35
Others
Liability insurance with
Thick Mouth Wire Diameter (phi mm)
0.25
Outer Diameter (phi mm)
90
Maximum Rotation Speed (min-1[r. p.m])
9500