Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel-wire plating wire cap brush

Steel-wire plating wire cap brush CH-56

Item.#
08075401
Mfr.#
CH-56
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Thick Mouth Wire Diameter (phi mm)
0.35
Outer Diameter (phi mm)
120
Maximum Rotation Speed (min-1[r. p.m])
8000
Others
Liability insurance with
Compatible
Grinder 180mm, 205mm grinder
Metal Fittings Diameter (mm)
100
Trim Length (mm)
35
Hole Diameter (phi mm)
22