Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel wire cap brush

Steel wire cap brush CH-57

Item.#
08075417
Mfr.#
CH-57
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Metal Fittings Diameter (mm)
55
Trim Length (mm)
20
Maximum Rotation Speed (min-1[r. p.m])
12000
Type
Air tool for Cup brush
Compatible
100-mm grinder
Outer Diameter (phi mm)
65
Wire Diameter (phi mm)
0.3
Hole Diameter (phi mm)
16
Others
With compensatory insurance
Caution
Always use safety goggles and devices when working.