Buy more than* S$200* and get FREE SHIPPING

  • Steel wire cap brush

Steel wire cap brush CH-58

Item.#
08075426
Mfr.#
CH-58
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Metal Fittings Diameter (mm)
60
Trim Length (mm)
20
Maximum Rotation Speed (min-1[r. p.m])
12000
Compatible
100mm grinder
Outer Diameter (phi mm)
75
Wire Diameter (phi mm)
0.3
Others
Liability insurance with
Caution
Always use safety goggles and devices when working.