Buy more than* S$200* and get FREE SHIPPING

  • Steel wire cap brush

Steel wire cap brush CH-59

Item.#
08075435
Mfr.#
CH-59
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Metal Fittings Diameter (mm)
60
Trim Length (mm)
20
Maximum Rotation Speed (min-1[r. p.m])
12000
Type
Air tool for cup brush
Compatible
100mm grinder
Outer Diameter (phi mm)
75
Wire Diameter (phi mm)
0.3
Hole Diameter (phi mm)
16
Others
With liability insurance coverage
Caution
Always use safety goggles and devices when working.