Buy more than* S$200* and get FREE SHIPPING

  • Steel wire cap brush

Steel wire cap brush CH-60

Item.#
08075444
Mfr.#
CH-60
Package Qty.
1PC
Ship pack of
1
27.03 SGD
ADD TO CART
Shipped after 2017-06-06
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
9500
Type
Pneumatic tools for cup brush
Compatible
Grinder 125mm, 150mm grinder
Outer Diameter (phi mm)
90
Wire Diameter (phi mm)
0.3
Hole Diameter (phi mm)
16
Others
Liability insurance with
Metal Fittings Diameter (mm)
75
Trim Length (mm)
35
Caution
Use safety goggles and other safety equipment during work.