Buy more than* S$200* and get FREE SHIPPING

  • Steel wire cap brush

Steel wire cap brush CH-61

Item.#
08075453
Mfr.#
CH-61
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Trim Length (mm)
35
Maximum Rotation Speed (min-1[r. p.m])
9500
Others
Liability insurance with
Metal Fittings Diameter (mm)
75
Caution
Always use safety goggles and devices when working.
Wire Diameter (phi mm)
0.3
Hole Diameter (phi mm)
22
Compatible
Grinder 125mm, 150mm grinder
Outer Diameter (phi mm)
90