Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel wire cap brush

Steel wire cap brush CH-62

Item.#
08075462
Mfr.#
CH-62
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Maximum Rotation Speed (min-1[r. p.m])
8000
Others
Liability insurance with
Metal Fittings Diameter (mm)
100
Trim Length (mm)
35
Caution
Always use safety goggles and devices when working.
Hole Diameter (phi mm)
22
Compatible
Grinder 180mm, 205mm grinder
Outer Diameter (phi mm)
120
Wire Diameter (phi mm)
0.5