Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire twist cap brush

Steel-wire twist cap brush CH-73

Item.#
08075532
Mfr.#
CH-73
Package Qty.
1PC
Ship pack of
1
32.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.5
Trim Length (mm)
30
Hole Diameter (phi mm)
16
Others
With liability insurance coverage
Metal Fittings Diameter (mm)
60
Caution
Always use safety goggles and devices when working.
Maximum Rotation Speed (min-1[r. p.m])
12000
Type
Air tool for cup brush
Compatible
100mm grinder
Outer Diameter (phi mm)
75