Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire twist cap brush

Steel-wire twist cap brush CH-74

Item.#
08075541
Mfr.#
CH-74
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-02-02
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.5
Outer Diameter (phi mm)
90
Maximum Rotation Speed (min-1[r. p.m])
9500
Compatible
Grinder 125mm, 150mm grinder
Caution
Always use safety goggles and devices when working.
Trim Length (mm)
35
Others
Liability insurance with
Metal Fittings Diameter (mm)
75