Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire twist cap brush

Steel-wire twist cap brush CH-75

Item.#
08075557
Mfr.#
CH-75
Package Qty.
1PC
Ship pack of
1
43.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.5
Others
Liability insurance with
Metal Fittings Diameter (mm)
75
Trim Length (mm)
35
Hole Diameter (phi mm)
22
Caution
Always use safety goggles and devices when working.
Compatible
Grinder 125mm, 150mm grinder
Outer Diameter (phi mm)
90
Maximum Rotation Speed (min-1[r. p.m])
9500