Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel-wire twist cap brush

Steel-wire twist cap brush CH-76

Item.#
08075566
Mfr.#
CH-76
Package Qty.
1PC
Ship pack of
1
67.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.5
Metal Fittings Diameter (mm)
100
Trim Length (mm)
35
Hole Diameter (phi mm)
22
Compatible
Grinder 180mm, 205mm grinder
Caution
Always use safety goggles and devices when working.
Outer Diameter (phi mm)
120
Maximum Rotation Speed (min-1[r. p.m])
8000
Others
Liability insurance with