Buy more than* S$200* and get FREE SHIPPING

  • Steel-wire bevel brush

Steel-wire bevel brush BN-21

4.50 (2)
Item.#
08075611
Mfr.#
BN-21
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Metal Fittings Diameter (mm)
65
Outer Diameter (phi mm)
85
Screw Diameter (mm)
M10xP1.5
Maximum Rotation Speed (min-1[r. p.m])
12000
Others
With liability insurance coverage
Caution
Always use safety goggles and devices when working.
Grinding Wheel Diameter (phi mm)
100
Trim Length (mm)
13
Wire Diameter (phi mm)
0.15
Type
The bevel brush for power tools
Compatible
100mm grinder
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
When flat surface part of the cutting surface rough polishing
4
From Japan
On 2017-05-19 15:05:07
It is inexpensive, so it is too short to replace before the base part rubs against the surface, contributing to cost reduction.
This review is about item#8075611.
Care of aluminum sizing pot, finishing wood work
5
From Japan
On 2014-10-18 15:13:51
It is very handy for finishing (especially wood end) chamfering at the time of making stage equipment (large pieces). Others When paint is repaired, it is used to clean the soda pot for kettle. Used equipment, Thunder (for 100 Φ) remodeling point, with each size (small) No particular.
This review is about item#08075611.