Buy more than* S$200* and get FREE SHIPPING

  • Bevel Brush

Bevel Brush BH-51

Item.#
08075627
Mfr.#
BH-51
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Metal Fittings Diameter (mm)
65
Trim Length (mm)
15
Maximum Rotation Speed (min-1[r. p.m])
12000
Type
Pneumatic tools for Beberuburashi
Others
Liability insurance with
Outer Diameter (phi mm)
85
Wire Diameter (phi mm)
0.25
Hole Diameter (phi mm)
16
Compatible
100mm grinder