Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Bevel Brush

Bevel Brush BH-53

Item.#
08075636
Mfr.#
BH-53
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Wire Diameter (phi mm)
0.25
Hole Diameter (phi mm)
16
Compatible
100mm grinder
Outer Diameter (phi mm)
100
Others
Liability insurance with
Maximum Rotation Speed (min-1[r. p.m])
12000
Type
Pneumatic tools for Beberuburashi
Metal Fittings Diameter (mm)
65
Trim Length (mm)
20