Buy more than* S$200* and get FREE SHIPPING

  • Bevel Brush

Bevel Brush BH-54

Item.#
08075645
Mfr.#
BH-54
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Wire Diameter (phi mm)
0.25
Compatible
Grinder 125mm, 150mm grinder
Outer Diameter (phi mm)
120
Others
Liability insurance with
Maximum Rotation Speed (min-1[r. p.m])
9500
Metal Fittings Diameter (mm)
70
Trim Length (mm)
30