Buy more than* S$200* and get FREE SHIPPING

  • Bevel Brush

Bevel Brush BH-55

Item.#
08075654
Mfr.#
BH-55
Package Qty.
1PC
Ship pack of
1
14.46 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Maximum Rotation Speed (min-1[r. p.m])
9500
Type
Pneumatic tools for Beberuburashi
Metal Fittings Diameter (mm)
70
Trim Length (mm)
30
Others
Liability insurance with
Hole Diameter (phi mm)
16
Compatible
Grinder 125mm, 150mm grinder
Outer Diameter (phi mm)
120
Wire Diameter (phi mm)
0.25