Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Bevel Brush

Bevel Brush BH-56

Item.#
08075663
Mfr.#
BH-56
Package Qty.
1PC
Ship pack of
1
16.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Wire Diameter (phi mm)
0.25
Hole Diameter (phi mm)
22
Metal Fittings Diameter (mm)
70
Trim Length (mm)
30
Others
Liability insurance with
Maximum Rotation Speed (min-1[r. p.m])
9500
Compatible
Grinder 125mm, 150mm grinder
Outer Diameter (phi mm)
120