Buy more than* S$200* and get FREE SHIPPING

  • Bevel Brush

Bevel Brush BH-57

Item.#
08075672
Mfr.#
BH-57
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
Always use safety goggles and devices when working.
Wire Diameter (phi mm)
0.35
Hole Diameter (phi mm)
22
Metal Fittings Diameter (mm)
100
Trim Length (mm)
38
Others
Liability insurance with
Maximum Rotation Speed (min-1[r. p.m])
8000
Compatible
Grinder 180mm, 205mm grinder
Outer Diameter (phi mm)
165