Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Stainless Bevel Brush

Stainless Bevel Brush BH-65

Item.#
08075733
Mfr.#
BH-65
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-05-10
Now we ship to...
...see all
Item Feature
Others
Liability insurance with
Outer Diameter (phi mm)
85
Maximum Rotation Speed (min-1[r. p.m])
12000
Caution
Always use safety goggles and devices when working.
Metal Fittings Diameter (mm)
65
Wire Diameter (phi mm)
0.3
Compatible
100mm grinder