Buy more than* S$200* and get FREE SHIPPING

  • Stainless Bevel Brush

Stainless Bevel Brush BH-67

Item.#
08075742
Mfr.#
BH-67
Package Qty.
1PC
Ship pack of
1
28.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Others
Liability insurance with
Hole Diameter (phi mm)
16
Metal Fittings Diameter (mm)
65
Wire Diameter (phi mm)
0.3
Compatible
100mm grinder
Trim Length (mm)
20
Type
Pneumatic tools for Beberuburashi
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
12000
Caution
Use safety goggles and other safety equipment during work.