|
Stainless Bevel Brush BH-69
- Item.#
- 08075751
- Mfr.#
- BH-69
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Others
- Liability insurance with
- Hole Diameter (phi mm)
- 16
- Metal Fittings Diameter (mm)
- 70
- Wire Diameter (phi mm)
- 0.3
- Compatible
- Grinder 125mm, 150mm grinder
- Trim Length (mm)
- 30
- Type
- Pneumatic tools for Beberuburashi
- Outer Diameter (phi mm)
- 120
- Maximum Rotation Speed (min-1[r. p.m])
- 9500
- Caution
- Use safety goggles and other safety equipment during work.
|
Customers Who Viewed This Item Also Viewed