Buy more than* S$200* and get FREE SHIPPING

  • Stainless Bevel Brush

Stainless Bevel Brush BH-70

Item.#
08075767
Mfr.#
BH-70
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Others
Liability insurance with
Hole Diameter (phi mm)
22
Outer Diameter (phi mm)
120
Maximum Rotation Speed (min-1[r. p.m])
9500
Caution
Always use safety goggles and devices when working.
Trim Length (mm)
30
Metal Fittings Diameter (mm)
70
Wire Diameter (phi mm)
0.3
Compatible
Grinder 125mm, 150mm grinder