Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Stainless Bevel Brush

Stainless Bevel Brush BH-71

Item.#
08075776
Mfr.#
BH-71
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Others
Liability insurance with
Trim Length (mm)
38
Metal Fittings Diameter (mm)
100
Wire Diameter (phi mm)
0.5
Caution
Always use safety goggles and devices when working.
Compatible
Grinder 180mm, 205mm grinder
Hole Diameter (phi mm)
22
Outer Diameter (phi mm)
165
Maximum Rotation Speed (min-1[r. p.m])
8000