Buy more than* S$200* and get FREE SHIPPING

  • Steel wire plating wire mounted wheel brush

Steel wire plating wire mounted wheel brush SW-1

Item.#
08075821
Mfr.#
SW-1
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.25
Maximum Rotation Speed (min-1[r. p.m])
3000
Thickness (mm)
10
Others
With liability insurance coverage
Metal Fittings Diameter (mm)
15
Caution
Always use safety goggles and devices when working.
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
Type
Wheel brush with an axis (dragonfly)
Compatible
Electric and pneumatic tool grinder
Outer Diameter (phi mm)
25