Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Steel wire plating wire mounted wheel brush

Steel wire plating wire mounted wheel brush SW-3

Item.#
08075846
Mfr.#
SW-3
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-07-02
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.25
Maximum Rotation Speed (min-1[r. p.m])
3000
Type
Wheel brush with shaft (dragonfly)
Compatible
Electric air tool grinder
Outer Diameter (phi mm)
38
Caution
Use safety goggles and other safety equipment during work.
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
Others
Liability insurance with
Metal Fittings Diameter (mm)
20
Thickness (mm)
10