Buy more than* S$200* and get FREE SHIPPING

  • Steel wire plating wire mounted wheel brush

Steel wire plating wire mounted wheel brush SW-4

Item.#
08075855
Mfr.#
SW-4
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.25
Maximum Rotation Speed (min-1[r. p.m])
3000
Metal Fittings Diameter (mm)
25
Thickness (mm)
10
Others
With compensatory insurance
Caution
Always use safety goggles and devices when working.
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
Outer Diameter (phi mm)
50
Type
A wheel brush with an axis (dragonfly)
Compatible
Electric and pneumatic tool grinder