Buy more than* S$200* and get FREE SHIPPING

  • Steel wire plating wire mounted wheel brush

Steel wire plating wire mounted wheel brush SW-5

Item.#
08075864
Mfr.#
SW-5
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-03-05
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.25
Maximum Rotation Speed (min-1[r. p.m])
3000
Others
Liability insurance with
Metal Fittings Diameter (mm)
32
Thickness (mm)
10
Caution
Use safety goggles and other safety equipment during work.
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
Compatible
Electric air tool grinder
Outer Diameter (phi mm)
65
Type
Wheel brush with shaft (dragonfly)