Buy more than* S$200* and get FREE SHIPPING

  • Steel wire plating wire mounted wheel brush

Steel wire plating wire mounted wheel brush SW-7

Item.#
08075882
Mfr.#
SW-7
Package Qty.
1PC
Ship pack of
1
13.29 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.25
Maximum Rotation Speed (min-1[r. p.m])
3000
Metal Fittings Diameter (mm)
38
Thickness (mm)
13
Compatible
Electric-pneumatic tool grinder
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
Outer Diameter (phi mm)
100
Others
Liability insurance with
Caution
Always use safety goggles and devices when working.