Buy more than* S$200* and get FREE SHIPPING

  • A wheel brush with a steel-wire axis

A wheel brush with a steel-wire axis SW-9

3.75 (4)
Item.#
08075907
Mfr.#
SW-9
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Maximum Rotation Speed (min-1[r. p.m])
3000
Compatible
Electric and pneumatic tool grinder
Metal Fittings Diameter (mm)
20
Thickness (mm)
10
Others
With liability insurance coverage
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
Caution
Always use safety goggles and devices when working.
Outer Diameter (phi mm)
32
Type
Wheel brush with an axis (dragonfly)
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Rust removal
1
From Japan
On 2016-04-13 20:31:22
Usability was not so good as I thought
This review is about item#08075891.
Rust removal of castings
5
From Japan
On 2014-01-16 14:43:15
Since quality is not a problem, I want to purchase it in the future. Because I need a number, I would appreciate it if you could do a service like buying a lot to make it cheaper.
This review is about item#08075925.
Sabitri, dirt remover.
4
From Japan
On 2013-05-09 18:14:39
Sorry about the fact that you can not see the real thing again, compared with the home center etc, but it is not so easy to buy the ideal items though.
This review is about item#08075952.
Bicycle Metsuki Department Shine
5
From Japan
On 2012-10-18 12:12:34
It is very easy to use.
This review is about item#08075943.