Buy more than* S$200* and get FREE SHIPPING

  • SUS304 wheel brush with stainless exis

SUS304 wheel brush with stainless exis SW-22

4.00 (2)
Item.#
08075961
Mfr.#
SW-22
Package Qty.
1PC
Ship pack of
1
15.35 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Maximum Rotation Speed (min-1[r. p.m])
3000
Compatible
Electric and pneumatic tool grinder
Metal Fittings Diameter (mm)
20
Thickness (mm)
10
Others
With compensatory insurance
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
Caution
Always use safety goggles and devices when working.
Outer Diameter (phi mm)
32
Type
A wheel brush with an axis (dragonfly)
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Equipment maintenance
4
From Japan
On 2016-09-02 10:34:00
I compared it with various companies, but I am satisfied with this price.
This review is about item#8075961.
Plating part, for cleaning before welding
4
From Japan
On 2010-12-09 02:38:16
As a matter of course it is a wire, so be careful and use it dangerously if you do not use it. When using, I think whether it is better to use goggle type instead of protective eyeglasses if possible.
This review is about item#08075961.