Buy more than* S$200* and get FREE SHIPPING

  • SUS304 wheel brush with stainless exis

SUS304 wheel brush with stainless exis SW-23

4.00 (2)
Item.#
08075977
Mfr.#
SW-23
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.3
Maximum Rotation Speed (min-1[r. p.m])
3000
Compatible
Electric and pneumatic tool grinder
Outer Diameter (phi mm)
38
Type
Wheel brush with an axis (dragonfly)
Metal Fittings Diameter (mm)
20
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
Caution
Always use safety goggles and devices when working.
Thickness (mm)
10
Others
With liability insurance coverage
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Equipment maintenance
4
From Japan
On 2016-09-02 10:34:00
I compared it with various companies, but I am satisfied with this price.
This review is about item#8075961.
Plating part, for cleaning before welding
4
From Japan
On 2010-12-09 02:38:16
As a matter of course it is a wire, so be careful and use it dangerously if you do not use it. When using, I think whether it is better to use goggle type instead of protective eyeglasses if possible.
This review is about item#08075961.