SUS304 wheel brush with stainless exis SW-27
(2)
Item.#
08076013
Mfr.#
SW-27
Package Qty.
1PC
Ship pack of
1
Item Feature
Wire Diameter (phi mm)
0.3
Maximum Rotation Speed (min-1[r. p.m])
3000
Compatible
Electric and pneumatic tool grinder
Metal Fittings Diameter (mm)
38
Thickness (mm)
13
Others
With liability insurance coverage
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
Caution
Always use safety goggles and devices when working.
Outer Diameter (phi mm)
100
Type
Wheel brush with an axis (dragonfly)
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
2
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
Equipment maintenance
From Japan
On 2016-09-02 10:34:00
I compared it with various companies, but I am satisfied with this price.
Plating part, for cleaning before welding
From Japan
On 2010-12-09 02:38:16
As a matter of course it is a wire, so be careful and use it dangerously if you do not use it. When using, I think whether it is better to use goggle type instead of protective eyeglasses if possible.
Customers Who Bought This Item Also Bought
Top