Buy more than* S$200* and get FREE SHIPPING

  • A wheel brush with true brass axis

A wheel brush with true brass axis SW-28

2.00 (1)
Item.#
08076022
Mfr.#
SW-28
Package Qty.
1PC
Ship pack of
1
15.35 SGD
ADD TO CART
Shipped after 2017-12-18
Now we ship to...
...see all
Item Feature
Wire Diameter (phi mm)
0.15
Maximum Rotation Speed (min-1[r. p.m])
3000
Compatible
Electric and pneumatic tool grinder
Outer Diameter (phi mm)
32
Type
A wheel brush with an axis (dragonfly)
Metal Fittings Diameter (mm)
20
Shaft Length (mm)
35
Shaft Diameter (phi mm)
6
Caution
Always use safety goggles and devices when working.
Thickness (mm)
10
Others
With compensatory insurance
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Engine dirt not falling on cleaner
2
From Japan
On 2010-07-31 12:53:33
Fast consumption
This review is about item#08076065.