Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mounting B shaft for 6mm holes (right screw)

Mounting B shaft for 6mm holes (right screw) SW-52

5.00 (1)
Item.#
08076083
Mfr.#
SW-52
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Width (mm)
15
Shaft Length (mm)
45
Overall Length (mm)
75
Type
Wheel brush with an axis (dragonfly)
Compatible
Electric and pneumatic tool grinder
Mounting Screw Hole Size (mm)
6
Type
Mounting B shaft for 6mm holes (right screw)
Shaft Diameter (phi mm)
6
Others
With liability insurance coverage
Caution
Always use safety goggles and devices when working.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For holding of Saflex diamond cutter
5
From Japan
On 2017-11-28 18:46:33
When the cutter was attached to the shaft, the perpendicularity of the axis and the cutter face was well, and there was almost no runout, and the feeling of use was very good.
This review is about item#8076083.