Buy more than* S$200* and get FREE SHIPPING

  • Mounting A shaft for 10mm holes (left screw)

Mounting A shaft for 10mm holes (left screw) SW-53

Item.#
08076092
Mfr.#
SW-53
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Width (mm)
15
Shaft Length (mm)
50
Overall Length (mm)
75
Type
Wheel brush with an axis (dragonfly)
Compatible
Electric and pneumatic tool grinder
Mounting Screw Hole Size (mm)
10
Type
Mounting A shaft for 10mm holes (left screw)
Shaft Diameter (phi mm)
6
Others
With liability insurance coverage
Caution
Always use safety goggles and devices when working.