Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • a 10 mm hole for long shaft mounting AL axis (left screw)

a 10 mm hole for long shaft mounting AL axis (left screw) SW-54

Item.#
08076101
Mfr.#
SW-54
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Mounting Width (mm)
30
Shaft Length (mm)
60
Overall Length (mm)
105
Type
A wheel brush with an axis (dragonfly)
Compatible
Electric and pneumatic tool grinder
Mounting Screw Hole Size (mm)
10
Type
a 10 mm hole for long shaft mounting AL axis (left screw)
Shaft Diameter (phi mm)
6
Others
With compensatory insurance
Caution
Always use safety goggles and devices when working.