Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • 0.3 Cup Brush with Steel-Wire Axis

0.3 Cup Brush with Steel-Wire Axis SC-65

4.00 (2)
Item.#
08076162
Mfr.#
SC-65
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
Use safety goggles and other safety equipment when working.
Shaft Diameter (phi mm)
6
Metal Fittings Diameter (mm)
40
Trim Length (mm)
25
Type
Cup brush with an axis
Wire Diameter (phi mm)
0.3
Compatible
Electric and pneumatic tool grinder
Outer Diameter (phi mm)
50
Shaft Length (mm)
25
Others
With liability insurance coverage
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Rust removal
3
From Japan
On 2017-03-24 18:07:32
There is no problem. Also purchase if necessary
This review is about item#8076162.
Brake pad polishing etc
5
From Japan
On 2015-06-04 19:16:37
It is cheaper than buying at a home center cheaply. Since it can be used without problems, I will repeat again!
This review is about item#08076162.